Shop All Food Grade Lubricants
Krytox
8 oz Anti-Corrosion Grease Tube White
Mfr # GPL-226
Zoro # G0099289
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 8 oz
- Series GPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-226
- Zoro # G0099289
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Grease, GPL-227 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 36 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 935339, Pressure Line, 6 micron (ZX-935339)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 192" Length - 1/2" MP x 1/2" MP - 3250 psi (XCP3-06,08MP-08MP,192 IN OAL)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.25 in OD (BK55)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 8 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- LUBRIPLATE Fp-150, 12/11 Oz Cans, H-1/Food Grade, Iso-320 Fluid For Chain And Gear Boxes (L0735-063)
- Krytox Food Grade Lubricants