Shop All Food Grade Lubricants
Krytox
7 kg Anti-Corrosion Grease Pail White
Mfr # GPL-226
Zoro # G0099261
product price: $4,231.99
/ea
Free Shipping & Returns
$4,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7kg
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 7 kg
- Series GPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-226
- Zoro # G0099261
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 7kg |
Container Size | 7 kg |
Description
General Purpose Grease, GPL-227 Grease Base, Size 7kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 36 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- TRITAN Pillow Block Bearing, Ball, 1-5/16" Bore (UCP207-21)
- ROLAIR Portable Air Compressor, Oil Free, 1.00 HP (JC10PLUS)
- BANDO TimingBelt, Synchro-Link, 300L050 (300L050UG)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.5 kg Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- SPRAYON Mold Release, 16 oz.H2 Food Grade (S00302000)
- Krytox Food Grade Lubricants