Shop All Food Grade Lubricants
Krytox
20 kg Anti-Corrosion Grease Pail White
Mfr # GPL-226
Zoro # G0099255
Free Shipping & Returns
$12,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20kg
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 20 kg
- Series GPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-226
- Zoro # G0099255
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 20kg |
Container Size | 20 kg |
Description
General Purpose Grease, GPL-227 Grease Base, Size 20kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 36 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 1/4", ID 0.17", 500 ft., Green (TIUB07G-153)
- CHICAGO PNEUMATIC Tune Up Kit CP7722 (8940164482)
- SKF SKF W6005 2RS1, Single Row Ball Brgs, SKF W6005 2RS1 (W6005 2RS1)
- DEVILBISS AUTOMOTIVE REFINISHING FLG-332-22K FLUID TIP & SEAL KIT 2.2 MM (DV803054)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 8 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 0.5 oz Anti-Corrosion Grease Syringe White (GPL-223)
- PETROCHEM Aeroal Lubricant, High Temp, Food Grade (FG PURE LUBE)
- Krytox Penetrants and Lubricants