Shop All Lubricants
Krytox
2 oz Tube White
Mfr # XHT-BDZ
Zoro # G0098887
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Series XHT-BDZ
- Timken OK Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-BDZ
- Zoro # G0098887
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, XHT-S Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 5 Degrees to 360 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 1023, Viscosity @ 100C 88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCH202H, 20 Ton, 2 in Stroke, Hollow Hydraulic Cylinder and Hand Pump Set (SCH202H)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 14A, ULType1 (KDRAA5H2E01)
- REELCRAFT 3/8" x 35 ft PVC Coupled Hose Assembly 300 psi RD (S601013-35)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- MOLYKOTE High Temperature Grease, 14.1 oz (2858070)
- Krytox Lubricants