Shop All Lubricants
Krytox
2 oz Tube White
Mfr # XHT-BDX
Zoro # G0098939
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Color White
- Min. Operating Temp. 59 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-BDX
- Zoro # G0098939
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, XHT-BDZ Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 15 Degrees to 350 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (140L050)
- INA Banded Ball Thrust Bearing, Bore 1.125 In (AKL.D11)
- ORBIT HOSE MENDER BRASS 5/8"" (58372N)
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1/2" ID, 1" ODx50ft. (BH1/2X1X50)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- KRYTOX 0.5 kg High Temperature Grease Jar White (XHT-AC)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX Lubricant, 8 Oz., Tube (NRT-8908)
- OASIS Lubricating Jelly sterile (1251)
- Krytox Penetrants and Lubricants