Shop All Lubricants
Krytox
2 oz Tube White
Mfr # XHT-AC
Zoro # G0099027
original price:
$102.63
22% off
new price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Four-Ball Wear Not Specified
- Min. Operating Temp. 68 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-AC
- Zoro # G0099027
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, XHT-ACX Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 20 Degrees to 300 Degrees F, Flash Point None, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 500, Viscosity @ 100C 47
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2P-450-1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 50 ft. Length, 300 psi (EZ-SH-350-RH-BXB)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHR7)
- KRYTOX 0.5 kg High Temperature Grease Jar White (XHT-AC)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (XHT-AC)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-204)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 2 Oz. (GPL-107)
- AIRTEC LUBE-SHUTTLE Mlti-Purpose Grease 14.11Oz (156400)
- Krytox Penetrants and Lubricants