Shop All Lubricants
Krytox
2 oz Tube White
Mfr # LVP
Zoro # G9685177
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- NSF Rating Not Rated
- Container Size 2 oz
- Application Bearings, Valves and O-rings, Low Vapor Pressure or Chemical Inertness, Oven Conveyor Chain & Bearing Grease, Pressure Relief Valve Lubricant, Sealant or Lubrication in Vacuum Systems
- Max. Operating Temp. 570 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # LVP
- Zoro # G9685177
- UPC # 812894026802
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 2 oz |
Description
Vacuum Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 2 oz., Lubricant NSF Rating Not Rated, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 570 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point No, Dropping Point None, Four-Ball Wear Not Specified, Specific Gravity 1.94, Timken OK Load Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K513TM)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (LNFT300)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- WARNER ELECTRIC Clutch/Brake, Torque 22 Ft-Lb, 90 VDC (EP-400-90V)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX 2 oz Tube Tan (GPL-246)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- STA-LUBE 35 lb Multipurpose Grease Pail White (SL3155)
- Krytox Lubricants