Shop All Lubricants
Krytox
2 oz Tube White
Mfr # GPL-227
Zoro # G0099228
original price:
$98.98
22% off
new price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Specific Gravity 1.95
- Lubricant Additives Sodium Nitrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-227
- Zoro # G0099228
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, GPL-246 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B76 (B76)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- GATES Hi-Power II Belts, A57 (A57)
- DYNABRADE Rotary/Random, +Orbital Head, 8" (61384)
- KRYTOX 0.5 kg Jar White (GPL-227)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX 0.8 kg Cartridge White (GPL-227)
- KRYTOX 8 oz Tube White (GPL-224)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- CRC Grease 14Oz (SL3121)
- Krytox Lubricants