Shop All Lubricants
Krytox
2 oz Tube White
Mfr # GPL-205
Zoro # G1578897
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- NSF Rating H1 Food Grade
- Specific Gravity 1.89 to 1.93 at 75 Degrees F
- NLGI Grade 2
- Grease Container Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-205
- Zoro # G1578897
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
Multipurpose Grease, NLGI Grade 2, Base Oil Synthetic, Container Size 2 oz., Lubricant NSF Rating H1, Grease Thickener PTFE, Grease Color White, Grease Container Tube, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 400 Degrees F, Flash Point No, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Application General Purpose, Bearing, Valves, O-Ring Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC44)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA107NPPB)
- CLIMAX METAL PRODUCTS H2C-118 Two-Piece Clamping Collar Recessed Screw (H2C-118)
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y (ARB2024L3)
- KRYTOX Multipurpose Grease, Tube, 8 Oz. (GPL-205)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- KRYTOX 0.5 kg Jar White (GPL-205)
- KRYTOX 0.5 oz Extreme Pressure Grease Syringe Black (250 AC)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- SPRAYON All-Purpose Lubricant, 5 Gal. (S71105000)
- Krytox Penetrants and Lubricants