Shop All Lubricants
Krytox
2 oz Tube White
Mfr # AUT 2245
Zoro # G0099587
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Flash Point No
- Lubricant Additives Sodium Nitrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # AUT 2245
- Zoro # G0099587
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
Anti-Corrosion Grease, Product Type Grease, Series AUT, Container Type Tube, Container Size 2 oz, For Use On Alternator, Cooling Fan, Cooling System Thermostat, EGR Valve, Electric Motor, Harshness (NVH) Elimination, Noise, Spark Plug Boots, Squeak & Rattle Elimination, Vibration, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D3336, ISO 100, Color White, Additives Included Sodium Nitrite, Base Formulation Synthetic, Flash Point No, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- ARO Valve, K Series, K216PS (K216PS)
- TOMPKINS Hydraulic Fitting-Steel02MP-04FPX (1404-02-04)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 35 # of Teeth (35BS35H X 1)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 0.5 Oz. (143 AZ)
- Krytox Penetrants and Lubricants