Shop All Lubricants
Krytox
2 oz Tube White
Mfr # 283 AD
Zoro # G0099620
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Series 283
- Flash Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 283 AD
- Zoro # G0099620
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
Extreme Pressure Grease, Product Type Grease, Series 283, Container Type Tube, Container Size 2 oz, For Use On Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves, NLGI Viscosity Grade 2, Thickener Type PTFE, Standards ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, Color White, Additives Included Sodium Nitrite, Base Formulation Synthetic, Flash Point No, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.551 In. (HK1412)
- SNAP-TITE Dust Plug, EA & E Series, 1/2 In Couplings (PDP-8)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 90V DC Voltage (1LPW2)
- KRYTOX Grease, Syringe, 0.5 Oz. (GPL-205)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX 8 oz Tube White (LVP)
- KRYTOX 0.5 oz Electronic Grade Grease Syringe White (EG 2000)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- VALVOLINE 120 lb. Multipurpose Grease Keg Dark Amber (VV605)
- Krytox Lubricants