Shop All Lubricants
Krytox
2 oz Tube Tan
Mfr # GPL-246
Zoro # G0099158
original price:
$101.17
13% off
new price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating Not Rated
- Grease Thickener PTFE
- Max. Operating Temp. 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-246
- Zoro # G0099158
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, GPL-294 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color Copper, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX50 Cogged Belt, 53 in Outside Length, 21/32 in Top Width, 1 Ribs (BX50)
- D&D 86" Outside Length, 1/2" Top Width, 1 Ribs (AX84)
- MILTON Hex Nipple Hose Fitting, MNPT x NPS, 1/4" (S-648)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- KRYTOX 0.5 oz Syringe Tan (GPL-246)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 0.5 Oz. (GPL-105)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-206)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- Krytox Penetrants and Lubricants