Shop All Food Grade Lubricants
Krytox
2 oz Moisture-Resistant Bearing Grease White
Mfr # GPL-225
Zoro # G0099368
original price:
$97.51
18% off
new price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 2 oz
- Series GPL-225
- Lubricant Additives Sodium Nitrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-225
- Zoro # G0099368
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 2 oz |
Description
General Purpose Grease, GPL-226 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.76 to 1.94, Timken OK Load 50 lb., Viscosity @ 40C 160, Viscosity @ 100C 18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearings (206SF)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 5:1 (4RP65)
- TSUBAKI Leaf Chain, Riveted, BL6 ANSI, 50 ft. (BL634)
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4H310-08, 5 Port, 2 Pos, Direct Acting Hand Lever Valve, 1/4" NPT (M4H310-08)
- KRYTOX 0.5 kg Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- KRYTOX 8 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- PETROCHEM Food Grade Proofer Chain Lube, 5 Gal. (PMO FG-100-05)
- Krytox Food Grade Lubricants