Shop All Food Grade Lubricants
Krytox
2 oz High Temperature Grease Tube White
Mfr # NRT-PLSS
Zoro # G0381599
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 2 oz
- Series NRT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # NRT-PLSS
- Zoro # G0381599
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
Grease,Tube,2 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- MASTER PNEUMATIC CMB AID F/R PISTON 1/4 GA (CFDR55M-2)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- KRYTOX 7 kg Anti-Corrosion Grease Pail White (GPL-226)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-225)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- Krytox Penetrants and Lubricants