Shop All Food Grade Lubricants
Krytox
2 oz Anti-Corrosion Grease Tube White
Mfr # GPL-223
Zoro # G0099456
original price:
$86.11
9% off
new price: $78.25
/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 2 oz
- Series GPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-223
- Zoro # G0099456
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 2 oz. |
Container Size | 2 oz |
Description
General Purpose Grease, GPL-224 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 60 Degrees to 154 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.74 to 1.92, Timken OK Load 30 lb., Viscosity @ 40C 15, Viscosity @ 100C 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Super Rapid Fitting Compact Nps (7540 04-00)
- DYNABRADE Exhaust Gasket (56469)
- WILTON Idler Pulley Shaft (5053301)
- BURNDY Hydraulic Crimp Tool (Y500CTHS)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 0.5 oz Anti-Corrosion Grease Syringe White (GPL-223)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- KRYTOX 7 kg Anti-Corrosion Grease Pail White (GPL-226)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 68 (87143)
- Krytox Food Grade Lubricants