Shop All Lubricants
Krytox
1 lb Can White
Mfr # GPL-224
Zoro # G0099401
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- NSF Rating Not Rated
- Container Size 1 lb
- Flash Point No
- Grease Thickener PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-224
- Zoro # G0099401
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 lb |
Description
General Purpose Grease, GPL-225 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 171 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.75 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 17.9 cu in/rev, 2 Bolt (101-1031)
- BERLISS 25mm x 47mm x 12mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6005-2RS BERLISS)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D728)
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 1kg (GPL-106)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 0.5Oz (GPL-103)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- KRYTOX Aerospace Oil, 143 AD, Bottle, 0.5kg (143 AD)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- Krytox Lubricants