Shop All Lubricants
Krytox
1 kg Cartridge White
Mfr # XHT-S
Zoro # G0098835
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.8kg
- Container Type Cartridge
- NSF Rating Not Rated
- Grease Color White
- Timken OK Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-S
- Zoro # G0098835
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.8kg |
Container Size | 1 kg |
Description
General Purpose Grease, 240 AC Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 20 Degrees to 300 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 60 lb., Viscosity @ 40C 500, Viscosity @ 100C 47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1" Bore (3FDC3)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- GATES Tri-Power Belts, AX23 (AX23)
- MILES LUBRICANTS Polyglycol Rotary Compressor Fluid (MSF1538005)
- KRYTOX 2 oz Tube White (XHT-S)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AD)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-204)
- KRYTOX 0.5 kg Jar White (GPL-407)
- SUPER LUBE Multpurpse Grease, PTFE, 14.1 oz., NLGI 000 (41160/000)
- Krytox Penetrants and Lubricants