Shop All Lubricants
Krytox
1 kg Cartridge White
Mfr # XHT-BDX
Zoro # G0098905
product price: $1,376.99
/ea
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.8kg
- Container Type Cartridge
- NSF Rating Not Rated
- Min. Operating Temp. 59 Degrees F
- Grease Container Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-BDX
- Zoro # G0098905
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.8kg |
Container Size | 1 kg |
Description
General Purpose Grease, XHT-S Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 15 Degrees to 350 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- OTC Injector Retaining Clip Replacer (6708)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.35 in OD (402B)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX 2 oz Tube White (GPL-227)
- KRYTOX Lubricant Oil, GPL-105, Bottle, 0.5kg (GPL-105)
- KRYTOX 2 oz Tube White (XHT-S)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- AMALIE Amalie AMA68326-93 1 lbs Blue Hi-Temp Grease (AMA68326-93)
- Krytox Lubricants