Shop All Lubricants
Krytox
0.8 kg Cartridge White
Mfr # XHT-BDZ
Zoro # G0098850
product price: $2,272.99
/ea
Free Shipping & Returns
$2,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.8kg
- Container Type Cartridge
- NSF Rating Not Rated
- Specific Gravity 2
- Grease Thickener PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-BDZ
- Zoro # G0098850
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.8kg |
Container Size | 0.8 kg |
Description
General Purpose Grease, XHT-SX Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 5 Degrees to 360 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 1023, Viscosity @ 100C 88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 12 HP Heat Removed (AP22-P-F)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- TIMKEN Radial Bearing, Double Shield, 25mm Bore (205KDD)
- KRYTOX 2 oz Tube White (XHT-BDZ)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX 2 oz Tube Black (250 AD)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-215)
- KRYTOX 8 oz Tube White (LVP)
- WARSAW CHEMICAL Slick Tire Mounting Lubricant, 1-Gallon, 4PK (28537-0000004)
- Krytox Penetrants and Lubricants