Shop All Lubricants
Krytox
0.8 kg Cartridge White
Mfr # GPL-407
Zoro # G0099079
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.8kg
- Container Type Cartridge
- NSF Rating Not Rated
- Base Oil Synthetic
- Grease Container Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-407
- Zoro # G0099079
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.8kg |
Container Size | 0.8 kg |
Description
General Purpose Grease, NRT-8906/PFPE Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 31 Degrees to 399 Degrees F, Flash Point None, Specific Gravity 1.95, Timken OK Load 60 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 80mm (NU 216 ECM/C3)
- CLESCO F2CM-BS-137 Flange Mount Bearing (2 Bolt) (F2CM-BS-137)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 7/8"-14 Thread Size, 6600 Series (6608-10-10)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting (5TEA7)
- KRYTOX 2 oz Tube White (GPL-407)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- KRYTOX Aerospace Oil, 143 AZ, Dropper Bottle, 1Oz (143 AZ)
- KRYTOX 2 oz Tube White (AUT 2245)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- WALTER SURFACE TECHNOLOGIES Anti-Seize Lubricant Paste, 10.6oz (53D854)
- Krytox Penetrants and Lubricants