Shop All Lubricants
Krytox
0.8 kg Cartridge White
Mfr # GPL-224
Zoro # G0099386
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- NSF Rating Not Rated
- Specific Gravity 1.93
- Lubricant Additives Sodium Nitrite
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-224
- Zoro # G0099386
- UPC # 036121970410
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.8 kg |
Description
General Purpose Grease, GPL-225 Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 171 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.75 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH BX56 Cogged V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (BX56)
- FESTO Short-Stroke Cylinder AEVC-20-25-A-P (AEVC-20-25-A-P)
- CAMOZZI #6580 53-00, Union, 5/32 Push-In, Nickel-Plated Brass (6580 53-00)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI RD (PLR10025-300)
- KRYTOX 0.5 oz Syringe White (GPL-224)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- KRYTOX 8 oz Tube White (GPL-224)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- KRYTOX 0.5 kg Extreme Pressure Grease Jar White (283 AC)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- Krytox Penetrants and Lubricants