Shop All Lubricants
Krytox
0.5 oz Tube White
Mfr # GPL-206
Zoro # G1812085
original price:
$28.00
5% off
new price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz.
- NSF Rating H1 Food Grade
- Lubricant NSF Rating H1 Food Grade
- Grease Color White
- Specific Gravity 1.89 to 1.93 at 75 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-206
- Zoro # G1812085
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5 oz. |
Container Size | 0.5 oz |
Description
General Purpose Grease, GPL-206 Grease Base, Size 0.5 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 243, Viscosity @ 100C 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-N1)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.92 in.L (500216322264050)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- KRYTOX Lubricant Oil, Needle Nose Bottle, 2 Oz. (GPL-106)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-222)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- KRYTOX 0.8 kg High Temperature Grease Cartridge White (NRT-8906)
- SPRAYWAY Industrial RD-90, 16oz, 12PK (SW090)
- Krytox Penetrants and Lubricants