Shop All Lubricants
Krytox
0.5 oz Syringe White
Mfr # XHT-SX
Zoro # G0098826
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz.
- Container Type Syringe
- NSF Rating H1 Food Grade
- Specific Gravity 1.89 to 1.93 at 75 Degrees F
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # XHT-SX
- Zoro # G0098826
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5 oz. |
Container Size | 0.5 oz |
Description
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMPLY SMPLY. 99.7% Pure USP Vegetable Glycerin - Food Grade - 1 Gallon (SMPLY-GLY-1G)
- ELECTRIC MOTORS AND SPECIALTIES Unit Bearing Motor, 50 WO, 115 Volt, Copeland Original OEM Motor (ESP-OL50EM16H)
- SPEEDAIRE Nipple Filter, 1/2 NPT, 40 Micron (1EJV7)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015G1S-2U)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 0.5kg (1525)
- KRYTOX Oven Lubricant Oil, XHT-500, Bottle, 0.5kg (XHT-500)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX 1 kg Cartridge White (XHT-S)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- CRC Grease 14Oz (SL3121)
- Krytox Penetrants and Lubricants