Shop All Lubricants
Krytox
0.5 oz Syringe White
Mfr # GPL-407
Zoro # G0099121
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz.
- Container Type Syringe
- NSF Rating Not Rated
- Timken OK Load 60 lb
- Max. Operating Temp. 750 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-407
- Zoro # G0099121
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5 oz. |
Container Size | 0.5 oz |
Description
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-06)
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM24)
- D&D 183" Outside Length, 2/3" Top Width, 1 Ribs (B180)
- DAYTON 1X868 Bronze Sleeve Bearing 3 Pack (1X868)
- KRYTOX 0.5 kg Jar White (GPL-407)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX 0.5 kg Jar White (XHT-BDX)
- KRYTOX 0.5 kg Jar White (GPL-227)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41150/00)
- Krytox Lubricants