Shop All Lubricants
Krytox
0.5 oz Syringe White
Mfr # GPL-224
Zoro # G0099429
original price:
$36.50
15% off
new price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Syringe
- NSF Rating Not Rated
- Min. Operating Temp. 123 Degrees F
- Timken OK Load 30 lb
- Grease Container Syringe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-224
- Zoro # G0099429
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Description
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 1 Gallon Penetrant with Silicone aka SiliKroil, Multipurpose, Rust Loosening, Penetrant (SK011)
- 3M Spindle Lock Assembly 54070, 1/pk (54070)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10-G)
- NSK NSK-6203VV, 6200 Series Single Row Deep Groove Ball Bearing, 6203VV (6203VV)
- KRYTOX 0.8 kg Cartridge White (GPL-224)
- KRYTOX 8 oz Tube White (GPL-224)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 1 Oz. (GPL-104)
- KRYTOX Aerospace Oil, 143 AD, Dropper Bottle, 0.5 Oz. (143 AD)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- MAX PROFESSIONAL Max Professional DG-002-114 Max Pro Di-Electric Grease 10 oz - Pack of 12 (DG-002-114)
- Krytox Lubricants