Shop All Lubricants
This Product is Discontinued
Krytox
0.5 oz Syringe White (Discontinued)
Mfr # EG 3000
Zoro # G1579037
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 0.5 oz
- Base Oil Synthetic
- Application Electronic Grease, O-Rings Seals, Pumps, Valves
- NLGI Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # EG 3000
- Zoro # G1579037
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 0.5 oz |
Details
Item | Electronic Grade Grease |
NSF Rating | Not Rated |
Base Oil | Synthetic |
Application | Electronic Grease, O-Rings Seals, Pumps, Valves |
NLGI Grade | 2 |
Lubricant NSF Rating | Not Rated |
Grease Thickener | PTFE |
Grease Container | Syringe |
Container Type | Syringe |
Color | White |
Description
Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.