Shop All Lubricants
Krytox
0.5 oz Syringe Tan
Mfr # GPL-246
Zoro # G0099167
original price:
$35.79
5% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz.
- Container Type Syringe
- NSF Rating Not Rated
- NLGI Grade 2
- Lubricant NSF Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-246
- Zoro # G0099167
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5 oz. |
Container Size | 0.5 oz |
Description
Grease
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (115894)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 100' Neon Green (CO PT0404-100NG)
- RULAND Coupling, One Piece, Bore Dia 3/8 x 1/4 In (CLX-6-4-F)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.25 Rod (212700)
- KRYTOX 2 oz Tube Tan (GPL-246)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 0.5 Oz. (GPL-103)
- KRYTOX Aerospace Oil, 143 AC, Dropper Bottle, 2 Oz. (143 AC)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 1 Oz. (GPL-104)
- KRYTOX Viscosity Oil, 157 FSH, Syringe, 0.5 Oz. (157 FSH)
- PRIME GUARD Prime Guard (SL10)
- Krytox Lubricants