Shop All Food Grade Lubricants
Krytox
0.5 kg Moisture-Resistant Bearing Grease White
Mfr # GPL-225
Zoro # G0099340
original price:
$376.15
12% off
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- NSF Rating H1 Food Grade
- Container Size 0.5 kg
- Series GPL
- Application Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-225
- Zoro # G0099340
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-226 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.76 to 1.94, Timken OK Load 50 lb., Viscosity @ 40C 160, Viscosity @ 100C 18
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 40.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 12V DC Voltage (1LNG8)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, El (2039-16-16S)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE40910, Return Line, 10 micron (ZX-ZRE40910)
- FESTO Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3 (DSBC-32-50-D3-PPSA-N3)
- KRYTOX 0.8 kg Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 7 kg Anti-Corrosion Grease Pail White (GPL-226)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- KRYTOX 0.5 oz Anti-Corrosion Grease Syringe White (GPL-223)
- LUBRIPLATE Fgl-1, 12/16 Oz Tubs, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-004)
- Krytox Food Grade Lubricants