Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # XHT-SX
Zoro # G0098808
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- Series XHT
- Timken OK Load 60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # XHT-SX
- Zoro # G0098808
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, 240 AZ Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 10 Degrees to 300 Degrees F, Flash Point None, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/4 In, 60 PSI, SS (SRV250-V-SS-060)
- TORRINGTON Nrb Drawn Cup Full Complement (B218)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- INGERSOLL-RAND Safety Valve (31385693)
- KRYTOX 8 oz Tube White (NRT-PLSS)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- KRYTOX 0.5 oz Syringe White (XHT-AC)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 2 Oz. (GPL-105)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 2 Oz. (GPL-106)
- CRC Crc-Sta-Lube 10 Oz White Lithium Grease With Non Stick 05037 (5037)
- Krytox Penetrants and Lubricants