Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # XHT-BDZ
Zoro # G0098869
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Flash Point No
- Type High Temperature Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # XHT-BDZ
- Zoro # G0098869
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, XHT-SX Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 5 Degrees to 360 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 1023, Viscosity @ 100C 88
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 30mm, SS61906 2RS (SS61906 2RS FM222)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 11 # of Teeth (40BS11H X 3/4)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23514MPG, Pressure Line, 10 micron, Outside-In (MF0059473)
- DDS Shaft Seal, 28 x 47 x 7 mm., SCV, Fluoro Rubber (28477SCV)
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- KRYTOX Vacuum Pump Lubricant, 1506, Pail, 5kg (1506)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYTOX 2 oz Tube White (XHT-S)
- KRYTOX 0.8 kg Cartridge White (GPL-407)
- KRYTOX Lubricant Oil, GPL-106, Bottle, 0.5kg (GPL-106)
- WDF Wdf 490118 1 Gallon Can Heavy-Duty Lubricant (490118)
- Krytox Penetrants and Lubricants