Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # GPL-407
Zoro # G0099097
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Application Bearings, Bushings, Rollers, Seals, Valve
- Lubricant Additives Silica
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-407
- Zoro # G0099097
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, NRT-8904/PFPE Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 31 Degrees to 399 Degrees F, Flash Point None, Specific Gravity 1.95, Timken OK Load 60 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308ZZE (6308ZZE)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 37" ) 15" x0.5" x4" (A-A35K)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (UCT1102)
- KRYTOX 0.5 oz Syringe White (GPL-407)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 2 Oz. (GPL-105)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-217)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 0.5kg (GPL-107)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AB)
- KRYTOX Aerospace Oil, 143 AC, Syringe, 0.5 Oz. (143 AC)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- Krytox Lubricants