Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # GPL-255
Zoro # G0099130
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Container Size 0.5 kg
- Min. Operating Temp. 97 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-255
- Zoro # G0099130
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-295 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 3.00mm Bore Dia., 254 lb. (R2A ZZ PRX)
- PIX V-Belt, Cogged 3/8 X 37.5 (3VX375)
- NTN Tapered Roller Bearing Assy., 1.156 (4T-3490/3420)
- WESTWARD Fitting Cap, PP, 1-21/32" L, Yellow, PK10 (52NZ41)
- KRYTOX 8 oz Tube White (XHT-BDX)
- KRYTOX Extreme Pressure Grease, Syringe, 0.5 Oz. (GPL-214)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 1 Oz. (GPL-103)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AD)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 1 Oz. (GPL-105)
- KRYTOX Multipurpose Grease, Jar, 0.5kg (GPL-207)
- CRC Inner Slide Lubricant, Aerosol, 10.5 Oz. (05305)
- Krytox Lubricants