Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # GPL-227
Zoro # G0099200
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- Base Oil Synthetic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-227
- Zoro # G0099200
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-255 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6204-2RS KBC)
- DAYTON 3L600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600)
- DYNABRADE O-Ring, 96459 (96459)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- KRYTOX 0.8 kg Cartridge White (GPL-227)
- KRYTOX 8 oz Tube White (GPL-227)
- KRYTOX 2 oz Tube White (GPL-227)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- KRYTOX Vacuum Pump Lubricant, 1506, Bottle, 0.5kg (1506)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- LUBRIPLATE Hvy Dty, White Lithium For Extreme Low Temp To -60 Degrees F. PK40 (L0189-098)
- Krytox Penetrants and Lubricants