Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # GPL-203
Zoro # G1578949
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- NLGI Grade 2
- Max. Operating Temp. 307 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-203
- Zoro # G1578949
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-204 Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 60 Degrees to 153 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 30, Viscosity @ 100C 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V355 V-Belt, 35-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V710)
- MILTON INDUSTRIES 1/4" Female Plug A-Style (778)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0540)
- KRYTOX Vacuum Pump Lubricant, 1514, Container, 5kg (1514)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX 7 kg Extreme Pressure Grease Pail Black (GPL-215)
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- KRYTOX Lubricant Oil, GPL-104, Needle Nose Bottle, 0.5Oz (GPL-104)
- LUBRIPLATE Biobased Hyd Oil 46, 5 Gal Pail, Biodegradable Hydraulic Fluid, Iso-46 (L1051-060)
- Krytox Penetrants and Lubricants