Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # EG 2000
Zoro # G0099526
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Grease Container Jar
- Grease Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # EG 2000
- Zoro # G0099526
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-200 Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees F, Flash Point None, Specific Gravity 2 at 0 Degrees C, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SH4-62)
- SUPCO Molded Cogged V Belt, BX54 (BX54)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-204)
- KRYTOX 2 oz Tube White (280 AC)
- KRYTOX 0.5 oz Syringe White (GPL-206)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 2 Oz. (GPL-105)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-207)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- Krytox Lubricants