Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # 283 AD
Zoro # G0099611
product price: $2,143.99
/ea
Free Shipping & Returns
$2,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Base Oil Synthetic
- Type Anti-Corrosion Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 283 AD
- Zoro # G0099611
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, AT Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 29 Degrees to 316 Degrees F, Flash Point None, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 502, Viscosity @ 100C 44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X04X04)
- CP CHICAGO PNEUMATIC SHANK FILE - HALF-ROUND 5PCS (2050519133)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2211F-N01-07SA)
- KRYTOX 1 kg Cartridge White (XHT-S)
- KRYTOX 2 oz Tube White (280 AC)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 1kg (1525)
- KRYTOX 0.8 kg Multipurpose Grease Cartridge White (GPL-206)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 0.5kg (157 FSH)
- KRYTOX 0.5 kg Jar White (XHT-BDZ)
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- Krytox Lubricants