Shop All Lubricants
Krytox
0.5 kg Jar White
Mfr # 283 AB
Zoro # G0099675
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Container Size 0.5 kg
- NLGI Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # 283 AB
- Zoro # G0099675
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, 283 AD Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 40 Degrees to 232 Degrees F, Flash Point None, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 86, Viscosity @ 100C 10.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- MTD Belt-V B Sec X 8 (01005011P)
- DAYTON 4X815 Flange Mount Bearing (2 Bolt) (4X815)
- KRYTOX Lubricant Oil, GPL-106, Dropper Bottle, 1 Oz. (GPL-106)
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz (GPL-105)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge White (GPL-214)
- KRYTOX 8 oz Tube Black (250 AD)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- KRYTOX 0.5 kg Bottle White (AUT 2245)
- LUBRIPLATE Heat Transfer Oil-Light, Drum, Iso-68 Fluid For Heat Transfer Systems (L0751-062)
- Krytox Penetrants and Lubricants