Shop All Lubricants
Krytox
0.5 kg Jar Tan
Mfr # GPL-246
Zoro # G0099149
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Jar
- NSF Rating Not Rated
- Container Size 0.5 kg
- Flash Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-246
- Zoro # G0099149
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-295 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color Copper, Temp. Range 36 Degrees to 260 Degrees F, Flash Point None, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX97 Cogged V-Belt, 100" Outside Length, 21/32" Top Width, 1 Ribs (6L293)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Female NPT, 25PCS (IP3838FS-B25-P)
- WD-40 Heavy-Duty Lubricant, 1 Gallon Can, PK4 (490118)
- KRYTOX 8 oz Tube White (NRT-8906)
- KRYTOX Lubricant Oil, GPL-105, Syringe, 0.5 Oz. (GPL-105)
- KRYTOX 2 oz Tube Black (250 AD)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- KRYTOX Lubricant Oil, GPL-107, Bottle, 1kg (GPL-107)
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 2 Oz. (GPL-104)
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Gal (79-402)
- Krytox Lubricants