Krytox

0.5 kg High Temperature Grease Cartridge White (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lubricants

Key Features

  • Size 0.5kg
  • NSF Rating H1 Food Grade
  • Color White
  • Series XHT
  • Timken OK Load 60 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 0.5kg
Container Size 0.5 kg

Description

General Purpose Grease, 250 AC Grease Base, Size 0.5kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 10 Degrees to 300 Degrees F, Flash Point None, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.