Shop All Food Grade Lubricants
Krytox
0.5 kg Anti-Corrosion Grease Jar White
Mfr # GPL-226
Zoro # G0099270
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5kg
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 0.5 kg
- Series GPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krytox
- MFR # GPL-226
- Zoro # G0099270
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 0.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-227 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 36 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- DAYTON Motor Dual Run Cap, 25/5 MFD, 370V, Oval (2MDX6)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 4 Bolt (101-1008)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- LUBRIPLATE Synthetic H-1 Food Grade Grease For Low Temp And High Speed PK40 (L0197-098)
- Krytox Food Grade Lubricants