Shop All Food Grade Lubricants
Krytox
0.5 kg Anti-Corrosion Grease Jar White
Mfr # GPL-223
Zoro # G0381705
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 00.5kg
- Container Type Jar
- NSF Rating H1 Food Grade
- Container Size 0.5 kg
- Series GPL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krytox
- MFR # GPL-223
- Zoro # G0381705
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 00.5kg |
Container Size | 0.5 kg |
Description
General Purpose Grease, GPL-224 Grease Base, Size 00.5kg, Container Type Tube, NLGI Grade 2, Color White, Temp. Range 60 Degrees to 154 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.74 to 1.92, Timken OK Load 30 lb., Viscosity @ 40C 30, Viscosity @ 100C 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- GAST Diaphragm Daa/Doa/Dol Sp Af818B (AF818B)
- BESTORQ Cogged Belt, 64 in Outside Length, 21/32 in Top Width, 1 Ribs (BX61)
- CHIEF Hydraulic Directional Valve, 2 Spool (2P80)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-PLSS)
- KRYTOX 8 oz Anti-Corrosion Grease Tube White (GPL-226)
- KRYTOX 0.5 kg Moisture-Resistant Bearing Grease White (GPL-225)
- KRYTOX 2 oz Anti-Corrosion Grease Tube White (GPL-223)
- KRYTOX 0.8 kg Anti-Corrosion Grease Cartridge White (GPL-226)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- Krytox Food Grade Lubricants