Shop All Interior Paints
Krylon
White, Satin, 12 oz
Mfr # KDQ5628
Zoro # G002564880
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # KDQ5628
- Zoro # G002564880
- UPC # 724504000000
- Country of Origin United States
- Category Interior Paints
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Whites |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4432)
- KRYLON Angled Sash Paint Brush, Tynex Orel (144152315)
- GACO 5 Gal Pewter GacoDeck Water-Based Elastomeric Top Coat (DT02)
- RICHARD 2" Angle Paint Brush (80622)
- KRYLON Interior Paint, Smooth, Water Base, Chalkboard Black, 1 qt (K05223007)
- KRYLON 238321 UV-Resistant Acrylic Coating Aerosol Spray-Matte-11 Ounces (KR379416)
- KRYLON Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (STG-9034)
- KRYLON Interior Paint, Gloss, White, .5 oz (K07700A77)
- KRYLON Brush On Pnt Gls Wht 1Oz (KSCB025)
- TESTORS 3OZ GRN COP Paint (330572)
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- Krylon Interior Paints