Shop All Interior Paints
Krylon
White, Satin, 12 oz
Mfr # KDH5615
Zoro # G602564877
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # KDH5615
- Zoro # G602564877
- UPC # 724504000000
- Country of Origin United States
- Category Interior Paints
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Whites |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GACO 5 Gal Adobe GacoDeck Water-Based Elastomeric Top Coat (DT18)
- WOOSTER 2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-2)
- SIKKENS LV650 SRA (480614)
- RUST-OLEUM 18 Oz Yellow Professional Traffic Striping Spray Paint (2548838)
- KRYLON Interior Paint, Smooth, Water Base, Chalkboard Black, 1 qt (K05223007)
- KRYLON Brush On Pnt Gls Wht 1Oz (KSCB025)
- KRYLON Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (STG-9034)
- KRYLON Interior Paint, Gloss, White, .5 oz (K07700A77)
- KRYLON 238321 UV-Resistant Acrylic Coating Aerosol Spray-Matte-11 Ounces (KR379416)
- ALL-SOURCE Color Solutions Latex Self-Priming Flat Interior Wall Paint, Black, 1 Gal. (CS46B0848-16)
- RUST-OLEUM Satin, Heirloom White, Quart (240285)
- Krylon Interior and Exterior Paints and Stains