Shop All Spray Paint
Krylon
White, Gloss, 13 oz
Mfr # K03942000
Zoro # G105301207
product price: $13.15
/ea
Sold in multiples of 6 for $78.90
$78.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color White
- Paint and Primer Finish Gloss
- Net Weight 13 oz
- Paint and Primer Surface Material Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # K03942000
- Zoro # G105301207
- UPC # 724504039426
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | White |
Paint and Primer Finish | Gloss |
Net Weight | 13 oz |
Paint and Primer Surface Material | Dry Erase |
Color Family | Whites |
Sheen | Gloss |
Description
Easily turns most surfaces into a writable erasable finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Kit - 5:1 Monark Divorced, Replacement Part for Graco (20-607)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- KRYLON Interior/Exterior Paint, Eggshell, Water Base, Flat Black, 1 gal (K11001201)
- KRYLON 5513 COLORMAXX 12 OZ CLA SSIC GRAY GLOSS (K05513007)
- KRYLON Division 2327 12 Oz Spring Grass Fusion Spray Paint (KR310326)
- KRYLON Industrial Rust Tough Acrylic Enamel Aluminum (R00159)
- KRYLON 12 oz Gloss Laquer Spray Paint, Clear (KR44626)
- KRYLON Waterfall Spray Paint (K04112000)
- KRYLON Rust Preventative Spray Paint, Smoke Gray, Gloss, 12 oz (K02723007)
- RUST-OLEUM 12OZ Ink BLK Enamel (371670)
- Krylon Spray Paint