Shop All Interior Paints
Krylon
White, Gloss, 12 oz
Mfr # KDQ5625
Zoro # G702564814
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color White
- Paint and Primer Finish Gloss
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # KDQ5625
- Zoro # G702564814
- UPC # 724504000000
- Country of Origin United States
- Category Interior Paints
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | White |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Metal, Glass, Paper |
Color Family | Whites |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18 in. W Adjustable Driveway Coater Kit (DC1102)
- MARCO Airless Paint Hose 1/4" x 50 ft. 3300 psi (2000000)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in Hose Fitting x 3/8in NPSf, Replacement Part for Graco (12-302)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Light Gray, Solvent Base (278494)
- KRYLON Interior Paint, Gloss, White, .5 oz (K07700A77)
- KRYLON 238321 UV-Resistant Acrylic Coating Aerosol Spray-Matte-11 Ounces (KR379416)
- KRYLON Krylon STG-9034 11.5 oz Stained Glass Paint - Tangerine Orange (STG-9034)
- KRYLON Interior Paint, Smooth, Water Base, Chalkboard Black, 1 qt (K05223007)
- KRYLON Brush On Pnt Gls Wht 1Oz (KSCB025)
- MODERN MASTERS 1 Qt Modern Masters ME514 Shimmering Sky WB Decorative Metallic Paint (ME514)
- TRU-COLOR PAINT Paint, FS-24533 Seafoam Green (TCP1415)
- Krylon Interior and Exterior Paints and Stains