Shop All Spray Paint
Krylon
Textured Spray Paint, Dark Bronze, Textured, 12 oz
Mfr # K02778007
Zoro # G7588209
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Specialty Spray Paint
- Paint Color Family Browns
- Color Dark Bronze
- Paint and Primer Finish Textured
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K02778007
- Zoro # G7588209
- UPC # 724504027782
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Textured Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Finish Texture Textured, Resin Type Alkyd Enamel, Color Dark Bronze, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Finish and Activator Kit, Black, Urethane (9879419-1501)
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W (DWTM)
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264186)
- LINZER 1 in. Double Thick Flat Chip Brush (1550 0100)
- KRYLON Paint 11-Oz Clr Acrylic Spray (K05515007)
- KRYLON Spray Paint, Safety Yellow, Gloss, 12 oz (K01813777)
- KRYLON Hammered Spray Paint, Dark Bronze, Hammered, 12 oz (K02787007)
- KRYLON Spray Paint, Flourescent Cerise, Gloss, 11 oz (K03105777)
- KRYLON Paint Spry Stn Black 12Oz (K05557007)
- KRYLON Metallic Spray Paint, Gold, Metallic, 12 oz (K02770007)
- RUST-OLEUM 11OZ GLS CLR Lacq Paint (1906-830)
- Krylon Spray Paint