Shop All Striping & Marking Paint
Krylon Industrial
Pavement Striping Paint, 5 gal., Parking Lot Yellow, Water -Based
Mfr # K41132920-20
Zoro # G1685671
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Yellows
- Base Type Water
- Size 5 gal.
- Paint and Primer Sub Category Pavement Striping Paint
- Coverage 350 Linear ft./gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon Industrial
- MFR # K41132920-20
- Zoro # G1685671
- UPC # 075577001637
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Description
Striping Paint, Water Base Type, Line Striping Aerosol Yes, Parking Lot Yellow, Size 5 gal, Striping Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Paint and Primer Application Method Airless Spray, Brush, Roller, Spray, Coverage 350 Linear ft/gal, Net Weight 5 gal, Dry Time 30 min to 1 hr, Dry Time Tack Free 16 min, Application Temperature Above 50 Degrees F, VOC Content Less Than 95 g/L, Standards California Prop. 65, SARA 313
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON RTA9206 12 oz. Battleship Gray Rust Tough Spray (K09206008)
- WOOSTER 4" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (R222-4)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- 3M PPS Liner Dispenser, Large, Plastic (16219)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based (K41131881-20)
- KRYLON INDUSTRIAL Pavement Striping Paint, 1 gal., Parking Lot White, Water -Based (K41130404-16)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 18 oz., Athletic White, Water -Based (K00830508)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 17 oz., Athletic Navy, Water -Based (K00831308)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Pink, Water -Based (A03612004)
- SEYMOUR MIDWEST 20 Oz Clear Stripe Inverted Marking Paint, Solvent-Based (20-631)
- Krylon Industrial Striping & Marking Paint