Shop All Anti-Seize Compounds
Krylon
Sprayon LU620 Anti-Seize Compound, 11.25 oz. Aerosol Can - SC0620000
Mfr # SC0620000
Zoro # G706876562
product price: $288.99
/pk 12, $24.08/ea
Sold in multiples of 12 for $3,467.88
Free Shipping & Returns
$3,467.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # SC0620000
- Zoro # G706876562
- UPC # 75577906208
- Country of Origin United States
- Category Anti-Seize Compounds
Description
SPRAYON LU620 ANTI-SEIZE COMPOUND, 11.25 OZ. AEROSOL CAN - S00620000 LU620 ANTI-SEIZE COMPOUND IS A COMBINATION OF FINELY POWDERED METALS THAT SERVE TO PROTECT AGAINST CORROSION, SEIZURE, GALLING, RUST CARBON FUSION AND GALVANIC PITTING. THIS HOMOGENIZED SEMI-SYNTHETIC LUBRICATING GREASE WILL NOT MELT AND RUN OUT AFTER APPLICATION. DOES NOT CONTAIN CLAY OR SOAP BASE THICKENERS. DESIGNED FOR PREVENTATIVE MAINTENANCE IN MARINE, METAL WORKING, AUTOMOTIVE, OIL FIELD, CONSTRUCTION, MINING, FARM EQUIPMENT AND WASTE WATER AND SEWAGE. IT ALSO HELPS TO REDUCE FRICTION OF METAL SURFACES. DESIGNED TO LUBRICATE AND PROTECT METAL PARTS UNDER THE MOST DEMANDING CONDITIONS OF HEAT, COLD, PRESSURE, STEAM AND SALT WATER EXPOSURE PROTECTIVE FILM WILL NOT HARDEN, SEPARATE OR EVAPORATE CANNOT BE BURNED OFF OR REMOVED BY ABRASION PROTECTS AGAINST CORROSION, SEIZURE, GALLING, CARBON FUSION, GALVANIC PITTING PROVIDES PROTECTION FROM 0°F TO 2200°F MEETS PERFORMANCE SPECIFICATION OF MIL-A-907E WON'T REACT TO MOST GASES, INCLUDING; PROPANE, BUTANE, NATURAL GAS, HELIUM, FREON AND NITROGEN DOES NOT CONTAIN CHLORINATED SOLVENTS EQUIPPED WITH EXTENSION TUBE RECOMMENDED USES: THREADED FITTINGS, SPROCKETS AND CHAINS, SPLINES AND WORM GEARS, MANIFOLD STUDS AND BOLTS, BRAKE CAMS AND PINS, RIG DRIVES, CASTING EQUIPMENT, WINCHES, CONVEYORS, VALVE SHAFTS, AND FOOD PROCESSING EQUIPMENT. NOTE: NOT TO BE USED WITH OXYGEN SYSTEMS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 112 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A110)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 3/8" ID x 500', Without, Clear Blue (PBH38CCB)
- TRITAN Pillow Block Unit, Pressed Steel, Insert, Eccentric Locking Collar, 1-in. Bore, 1.1250 Bore Center H (SBPP205-16)
- NTN NTN 6208ZC3, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Single Shielded (6208ZC3)
- JET-LUBE Anti Seize Compound, Nonmetallic, 8 oz. (15502)
- LOCTITE Anti-Seize, Metal Free, 20g Tube LOCTITE LB 8070 Heavy Duty Anti-Seize Stick (864067)
- LOCTITE Nickel Anti-Seize Compound, 8 oz. Brush-Top Can, LB 771 (235028)
- LOCTITE Anti-Seize, 19 oz, Brush Top Can, Paste LB 8009(TM) (209758)
- LOCTITE Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM) (234253)
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz, Rust Inhibitor (18016)
- Krylon Penetrants and Lubricants