Shop All Food Grade Lubricants
Krylon
Sprayon LU210 Food Grade Silicone Lubricant, 12 oz. Aerosol Can - SCO210000
Mfr # SC0210000
Zoro # G506876618
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krylon
- MFR # SC0210000
- Zoro # G506876618
- UPC # 75577902101
- Country of Origin United States
- Category Food Grade Lubricants
Description
SPRAYON LU210 FOOD GRADE SILICONE LUBRICANT, 12 OZ. AEROSOL CAN - S00210000 LU210 FOOD GRADE SILICONE LUBRICANT IS A COLORLESS, ODORLESS, LOW-VISCOSITY 5% SILICONE LUBRICANT THAT IS COMPATIBLE WITH MOST SURFACES. IDEAL FOR USE IN CLOSE PROXIMITY TO FOODS WHERE PETROLEUM PRODUCTS AND OTHER ORGANICS WOULD CONTAMINATE. NSF REG. NO. 115089; H1 RATED 5% SILICONE FORMULA COLORLESS, ODORLESS, LOW VISCOSITY LUBRICANT PREVENTS STICKING WITHOUT TRANSFERRING TO END PRODUCTS MEETS FDA REGULATIONS WHEN NO MORE THAN 1 PPM IS APPLIED WILL NOT ATTACK DELICATE SURFACES SUCH AS STYRENE OR URETHANE EFFECTIVE FROM -40°F TO 450°F HIGH WATER REPELLENCY AEROSOL IS EQUIPPED WITH SPRAY ANYWAY VALVE AND EXTENSION TUBE RECOMMENDED USES: SLIDES, GUIDE RAILS, KNIVES, SLICERS, SAWS, GRINDERS, DOUGH MIXERS, GUARDS, CONVEYORS, FOOD RACKS, OVENS, BOTTLING MACHINES, HEAT SEALING EQUIPMENT, ALL FOOD AND DRUG PROCESSING EQUIPMENT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- BRENNAN INDUSTRIES Adapter 1-1/2" Female Pipe X 1-1/2" Female Jic Swivel, Straight (6506-24-24)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (204PP)
- CONTINENTAL 3/4" x 50' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-50)
- KRYLON Sprayon LU210 Food Grade Silicone Lube, Size: 16 oz - Net Wt 10 oz (SC0210000)
- SPRAYON Food Grade Grease, Cartridge, 14 Oz. (S00522014)
- EMAX Food Grade Oil, Airbase, 1 gal. (OIL001)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. (WO FG-46-001)
- PETROCHEM Food Grade Divider Oil 90, 1 Gal. (DIVIDER OIL 90-001)
- Krylon Penetrants and Lubricants