Shop All Spray Paint
Krylon
Spray Paint, White, Gloss, 12 oz
Mfr # K03201777
Zoro # G1457123
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Paint and Primer Finish Gloss
- Net Weight 12 oz
- Coverage 15 to 18 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krylon
- MFR # K03201777
- Zoro # G1457123
- UPC # 724504068914
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 16 oz |
Description
Appliance Epoxy, Opacity 100 Percent, Coating Application Appliance Epoxy, Color Family White, Compatible Surface Material Metal, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Enamel, Color White, Container Size 16 oz, Coverage Area 18 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Appliance Epoxy, Container Type Aerosol Can, Dry Time Tack Free 30 min, Dry Time to Recoat 4 to 24 hr, Maximum Application Temperature 85 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERSET Gray China Bristle 2 Chip Paint Brush (11101020****)
- ZORO SELECT Paint Stir Stick, Red, Plastic (2FDK7)
- SEYMOUR MIDWEST 16 oz 6 PK (16-48)
- PREMIER 7" Paint Roller Cover, 1/2" Nap, Polyester/Knitted Wool (7KW2-50)
- KRYLON Spray Paint, Black, Gloss, 12 oz (K03206777)
- KRYLON 12OZ COP Hammer Paint (K02786007)
- KRYLON Fusion All-In-One Matte Spray Paint & Primer, Black (K02754007)
- KRYLON Glitter Blast Lucky Green Spray Paint 5.75 oz (K03809000)
- KRYLON SPRY PNT SMMR GRN 11.5OZ (K09028000)
- KRYLON Spray Paint, Clear, Gloss, 12 oz (K07032777)
- KRYLON Rust Preventative Spray Paint, Burgundy, Gloss, 12 oz (K02704007)
- Krylon Spray Paint & Primer